Specifications
Dimensions
- Wattage50 W
Details
- ColorRed
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderNo Pedestrian
- Message or GraphicNo Pedestrian
- Message SubjectKeep Out
- Message TypeNo Pedestrian
- Reflective Or Glow In The DarkNeither
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)