Overview
Mfr description
66-3138-623XT-PS133 LED PROJECTOR XT 50W
Specifications
- ShapeX
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- ColorRed
- Message or GraphicX
- Message TypeX
- Harmonization Code9008.50.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage50 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data