Specifications
Dimensions
- Wattage50 W
Details
- ColorBlue
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderStay Safe
- Message or GraphicStay Safe
- Message SubjectStay Safe
- Message TypeStay Safe
- Reflective Or Glow In The DarkNeither
Overview
Mfr description
66-3138-634XT-PS162 LED PROJECTOR XT 50W