Motion
66-3139-601EX-PS201
LED Sign Projector - Anodized Aluminum Backing Material
Mi Item #15115590
MFR #66-3139-601EX-PS201
Price$3,568.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LED Sign Projector - Anodized Aluminum Backing Material
Mi Item #15115590
MFR #66-3139-601EX-PS201

Mfr description
66-3139-601EX-PS201 LED PROJECTOR EX 50W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,568.21/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Wattage
    50 W

Details

  • Backing Material
    Anodized Aluminum
  • ECCN
    5A991.c.8
  • Harmonization Code
    9008.50.40
  • Language
    English
  • Manufacturer Catalog
  • Message Header
    STOP
  • Message or Graphic
    Stop
  • Message Or Symbol
    single line
  • Message Subject
    STOP
  • Message Type
    Stop
  • Reflective Or Glow In The Dark
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)