Overview
Mfr description
66-3139-601EX-PS203 LED PROJECTOR EX 50W
Specifications
- Message Subject4-Way
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- Message HeaderSTOP
- Message or Graphic4-Way Stop
- Message Type4-Way Stop
- Harmonization Code9008.50.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage50 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data