Specifications
Dimensions
- Wattage50 W
Details
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderCrossing
- Message or GraphicPedestrian Crossing
- Message SubjectPedestrian
- Message TypePedestrian Crossing
- Reflective Or Glow In The DarkNeither
Overview
Mfr description
66-3139-601EXT-PS207 LED PROJECTOR EXT 5