Specifications
Dimensions
- Wattage50 W
Details
- ColorYellow/White
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- Manufacturer Catalog
- Message or GraphicWalkway Stripe Lines
- Message TypeWalkway Stripe Lines
- Reflective Or Glow In The DarkNeither
- ShapeStripe Lines
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)