Overview
Mfr description
66-3139-614EX-PS150 LED WALKWAY EX 50W G
Specifications
- ShapeSolid
- Reflective Or Glow In The DarkNeither
- ColorGreen
- Message or GraphicSolid
- Message TypeSolid
- Harmonization Code9008.50.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage50 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data