Specifications
Dimensions
- Wattage50 W
Details
- ColorGreen
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- Manufacturer Catalog
- Message or GraphicWalkway Diagonal Lines
- Message TypeWalkway Diagonal Lines
- Reflective Or Glow In The DarkNeither
- ShapeDiagonal Lines
Help us improve this product