Specifications
Dimensions
- Wattage50 W
Details
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderRequired
- Message or GraphicPPE Required
- Message SubjectPPE Required
- Message TypePPE Required
- Reflective Or Glow In The DarkNeither
Overview
Mfr description
66-3139-618EX-PS158 LED PROJECTOR EX 50W