Overview
Mfr description
66-3139-618EX-PS159 LED PROJECTOR EX 50W
Specifications
- Message SubjectPPE Steel Toe Shoes
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- Message HeaderRequired
- Message or GraphicRequired Steel Toe
- Message TypeRequired Steel Toe
- Harmonization Code9008.50.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage50 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data