Specifications
Dimensions
- Wattage50 W
Details
- ColorRed
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- Manufacturer Catalog
- Message or GraphicCircle
- Message TypeCircle
- Reflective Or Glow In The DarkNeither
- ShapeCircle
Overview
Mfr description
66-3139-623EX-PS134 LED PROJECTOR EX 50W