Specifications
Dimensions
- Wattage50 W
Details
- ColorRed
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderNo Pedestrian
- Message or GraphicNo Pedestrian
- Message SubjectKeep Out
- Message TypeNo Pedestrian
- Reflective Or Glow In The DarkNeither
Overview
Mfr description
66-3139-623EX-PS139 LED PROJECTOR EX 50W