Overview
Mfr description
66-3139-634EX-PS161 LED PROJECTOR EX 50W
Specifications
- Message SubjectPPE Safety Glasses
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- ColorBlue
- Message HeaderRequired
- Message or GraphicRequired Eye
- Message TypeRequired Eye
- Harmonization Code9008.50.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage50 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data