Motion
CB00415560

GATES TPU
CB00415560

Roller Belt - 77 mm Belt Width, Polyurethane Material
Mi Item #15123182
MFR #CB00415560
Price$20.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES TPU
CB00415560

Roller Belt - 77 mm Belt Width, Polyurethane Material
Mi Item #15123182
MFR #CB00415560

Mfr description
CB00415560 LRB-77 BRANDED
  • Original OEM specification
  • Used on long length and high speed roller conveyors within distribution centers
  • Abrasion-resistant polyurethane body offers clean running systems without accumulation of debris
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.90/ft

Specifications

Dimensions

  • Belt Width
    77 mm

Details

  • Cord Material
    Aramid
  • Fabric Type
    Antiwear nylon v-guide
  • Material
    Polyurethane
  • Maximum Temperature
    140
  • Minimum Temperature
    14
  • Tooth Form
    Toothless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)