Motion
FLSR.200TXID

LITTELFUSE INC
FLSR.200TXID

FLSR.200TXID
MI ITEM #15123904
MFR #FLSR.200TXID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
FLSR.200TXID

FLSR.200TXID
MI ITEM #15123904
MFR #FLSR.200TXID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLSR.200TXID CLASS RK5 FUSE
  • Excellent short-circuit protection - Improves safety through faster response to fault currents
  • Dual-element design - Provides advanced short-circuit and overload protection
  • Current-limiting - Restricts fault currents to provide a high degree of circuit protection
  • Visual blown fuse indication - Indication window turns black allowing fast and easy identification of a blown fuse

Specifications

  • Fuse Type
    Time Delay
  • Fuse Class
    RK5
  • Ampere Rating
    0.2 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC, 300V DC
  • Overall Length
    5.0000 in
  • Diameter
    0.8149 in
  • Series
    FLSR_ID
  • UL Approvals
    UL Listed (File: E81895)
  • CSA Approval
    CSA Certified (File: LR29862)
  • Manufacturer Catalog
  • Standards
    UL 248-12
  • In Line Fuseholder
    LFR60
  • Fuse Interrupt Rating
    Ac: 200 kA rms symmetrical; 300 kA rms symmetrical (Littelfuse self-certified); Dc: 20 kA
  • Mounting Type
    Ferrule
  • Additional Details
    The FLSR_ID Indicator™ series offers a patented, state-of-the-art, solid-state design with maximum reliability and superior performance characteristics. The dual-element design ensures advanced short-circuit and overload protection. This series offers visual blown fuse indication at a glance. The use of indicator fuses reduces downtime and nuisance opening, increases safety, and saves money by cutting down on lost production time. These fuses are also available in a nonindicating version, see FLSR series.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought