Specifications
Dimensions
- Diameter0.8149 in
- Overall Length5.0000 in
Details
- Additional DetailsThe FLSR_ID Indicator™ series offers a patented, state-of-the-art, solid-state design with maximum reliability and superior performance characteristics. The dual-element design ensures advanced short-circuit and overload protection. This series offers visual blown fuse indication at a glance. The use of indicator fuses reduces downtime and nuisance opening, increases safety, and saves money by cutting down on lost production time. These fuses are also available in a nonindicating version, see FLSR series.
- Ampere Rating0.5 A
- CSA ApprovalCSA Certified (File: LR29862)
- Fuse ClassRK5
- Fuse Interrupt RatingAc: 200 kA rms symmetrical; 300 kA rms symmetrical (Littelfuse self-certified); Dc: 20 kA
- Fuse TypeTime Delay
- In Line FuseholderLFR60
- Manufacturer Catalog
- Mounting TypeFerrule
- Product TypeFuses
- SeriesFLSR_ID
- StandardsUL 248-12
- UL ApprovalsUL Listed (File: E81895)
- Volt Rating600V AC, 300V DC
Overview
Mfr description
FLSR.500TXID CLASS RK5 FUSE
- Excellent short-circuit protection - Improves safety through faster response to fault currents
- Dual-element design - Provides advanced short-circuit and overload protection
- Current-limiting - Restricts fault currents to provide a high degree of circuit protection
- Visual blown fuse indication - Indication window turns black allowing fast and easy identification of a blown fuse