Motion
IDSR.800T
IDSR.800T
MI ITEM #15123936
MFR #IDSR.800T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDSR.800T
MI ITEM #15123936
MFR #IDSR.800T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.8149 in
  • Overall Length
    5.0000 in

Details

  • Additional Details
    The time-delay, dual-element IDSR series fuses combine a 600 V dc capability with indication to provide an ideal solution for many dc applications. These fuses offer a patented, state-of-the-art, solid-state design with maximum reliability and superior performance characteristics.
  • Ampere Rating
    0.8 A
  • CSA Approval
    CSA Certified (File: LR29862)
  • Fuse Class
    RK5
  • Fuse Interrupt Rating
    Ac: 200 kA rms symmetrical; 300 kA rms symmetrical (Littelfuse self-certified); Dc: 20 kA
  • Fuse Type
    Time Delay
  • In Line Fuseholder
    LFR60
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    IDSR
  • Standards
    UL 248-12
  • UL Approvals
    UL Listed (File: E81895)
  • Volt Rating
    600V AC, 600V DC

Overview

Mfr description
IDSR.800T CLASS RK5 FUSE
  • Excellent short-circuit protection - Improves safety through faster response to fault currents
  • Dual-element design - Provides advanced short-circuit and overload protection
  • Current-limiting - Restricts fault currents to provide a high degree of circuit protection
  • Visual blown fuse indication - Indication window turns black allowing fast and easy identification of a blown fuse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought