Motion
25A-MDBF100-100Z-M9NL

SMC CORP OF AMERICA
25A-MDBF100-100Z-M9NL

25A-MDBF100-100Z-M9NL
Mi Item #15126169
MFR #25A-MDBF100-100Z-M9NL
Price$736.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MDBF100-100Z-M9NL

25A-MDBF100-100Z-M9NL
Mi Item #15126169
MFR #25A-MDBF100-100Z-M9NL

Mfr description
25A-MDBF100-100Z-M9NL CYLINDER,SMC,25A-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.23/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in
  • Lead Wire Length
    3 m
  • Overall Width
    3.9370 in, 100 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Clean Series
    Yes
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Built-In Magnet, Front Flange
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Special Applications
    Secondary Battery
  • Suffix For Stroke
    Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)