Motion
CDQ2B125-40DCZ-M9NW

SMC CORP OF AMERICA
CDQ2B125-40DCZ-M9NW

CDQ2B125-40DCZ-M9NW
Mi Item #15126181
MFR #CDQ2B125-40DCZ-M9NW
Price$349.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B125-40DCZ-M9NW

CDQ2B125-40DCZ-M9NW
Mi Item #15126181
MFR #CDQ2B125-40DCZ-M9NW

Mfr description
CDQ2B125-40DCZ-M9NW CYLINDER, SMC, CDQ2B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.92/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    D (Built-In) Magnet, M9Nw Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)