Motion
MGF63-75-M9NW

SMC CORP OF AMERICA
MGF63-75-M9NW

MGF63-75-M9NW
Mi Item #15126192
MFR #MGF63-75-M9NW
Price$1,037.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGF63-75-M9NW

MGF63-75-M9NW
Mi Item #15126192
MFR #MGF63-75-M9NW

Mfr description
MGF63-75-M9NW CYLINDER, SMC, MGF63-75-M9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,037.77/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Low Profile
  • Compact Cylinder Type
    Low Profile
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9NW
  • Guide Type
    Guide Sleeve
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    M9Nw Auto Switch
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGF
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)