Motion
MGPL16-40Z-M9NW

SMC CORP OF AMERICA
MGPL16-40Z-M9NW

MGPL16-40Z-M9NW
Mi Item #15126193
MFR #MGPL16-40Z-M9NW
Price$371.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL16-40Z-M9NW

MGPL16-40Z-M9NW
Mi Item #15126193
MFR #MGPL16-40Z-M9NW

Mfr description
MGPL16-40Z-M9NW CYLINDER, SMC, MGPL16-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Rubber Bumpers
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Ball Bushing
  • Made to Order
    No
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Ball Bushing Bearing, Rubber Bumpers
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Special Applications
    Lifting
  • Type
    Dual Piston
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)