Motion
MGPL32-65Z-M9NW-XB10

SMC CORP OF AMERICA
MGPL32-65Z-M9NW-XB10

MGPL32-65Z-M9NW-XB10
Mi Item #15126194
MFR #MGPL32-65Z-M9NW-XB10
Price$823.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL32-65Z-M9NW-XB10

MGPL32-65Z-M9NW-XB10
Mi Item #15126194
MFR #MGPL32-65Z-M9NW-XB10

Mfr description
MGPL32-65Z-M9NW-XB10 CYLINDER, SMC, MGPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.95/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)