Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsSlide Bearing
- Body TypeCompact
- Bracket 1T-Slot
- Cylinder StyleGuided
- Guide TypeSlide Bushing
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)