Motion
10/5V2120
Industrial V-Belt - 5V Section, 5/8 in Top Width, 10 Strand, 212 in Nominal Outside Length, Smooth
Mi Item #15127120
MFR #10/5V2120
Price$1,461.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5V Section, 5/8 in Top Width, 10 Strand, 212 in Nominal Outside Length, Smooth
Mi Item #15127120
MFR #10/5V2120

Mfr description
10/5V2120 BELT, 5V2, 6.91 X 212IN OC, 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.55/each

Specifications

Dimensions

  • Nominal Outside Length
    212 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    10
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)