Motion
100J8
Industrial Micro-v Belt - J Belt Section:, 8 Ribs, 10.0000 in Overall Length
Mi Item #15127787
MFR #100J8
Price$6.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 8 Ribs, 10.0000 in Overall Length
Mi Item #15127787
MFR #100J8

Mfr description
100J8 BELT, J2, 0.736 X 10IN PL 8 RIB PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.05/each

Specifications

Dimensions

  • Overall Length
    10.0000 in
  • Pitch Length
    10.0000 in
  • Top Width
    0.7360 in, 18.70 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    8
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)