Motion
105J12
Industrial Micro-v Belt - J Belt Section:, 12 Ribs, 10.5000 in Overall Length
MI ITEM #15128034
MFR #105J12
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 12 Ribs, 10.5000 in Overall Length
MI ITEM #15128034
MFR #105J12

Mfr description
105J12 BELT, J2, 1.104 X 10.5IN PL 12 RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.53/each

Specifications

Dimensions

  • Overall Length
    10.5000 in
  • Pitch Length
    10.5000 in
  • Top Width
    1.1040 in, 28 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    12
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)