Motion
105J8
Industrial Micro-v Belt - J Belt Section:, 8 Ribs, 10.5000 in Overall Length
Mi Item #15128044
MFR #105J8
Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 8 Ribs, 10.5000 in Overall Length
Mi Item #15128044
MFR #105J8

Mfr description
105J8 BELT, J2, 0.736 X 10.5IN PL 8 RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.36/each

Specifications

Dimensions

  • Overall Length
    10.5000 in
  • Pitch Length
    10.5000 in
  • Top Width
    0.7360 in, 18.70 mm

Details

  • Number Of Ribs
    8
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)