Motion
110J24
Industrial Micro-v Belt - J Belt Section:, 24 Ribs, 11.0000 in Overall Length
Mi Item #15128974
MFR #110J24
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 24 Ribs, 11.0000 in Overall Length
Mi Item #15128974
MFR #110J24

Mfr description
110J24 BELT, J2, 2.208 X 11IN PL 24 RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Overall Length
    11.0000 in
  • Pitch Length
    11.0000 in
  • Top Width
    2.2080 in, 56.10 mm

Details

  • Number Of Ribs
    24
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)