Motion
120J48
Industrial Micro-v Belt - J Belt Section:, 12.0000 in Overall Length
Mi Item #15130229
MFR #120J48
Price$43.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 12.0000 in Overall Length
Mi Item #15130229
MFR #120J48

Mfr description
120J48 BELT, J2, 4.416 X 12IN PL 48 RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.56/each

Specifications

Dimensions

  • Overall Length
    12.0000 in
  • Pitch Length
    12.0000 in
  • Top Width
    4.4160 in, 112.20 mm

Details

  • Material
    Rubber
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)