Motion
120J9
Industrial Micro-v Belt - J Belt Section:, 9 Ribs, 12.0000 in Overall Length
Mi Item #15130234
MFR #120J9
Price$8.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 9 Ribs, 12.0000 in Overall Length
Mi Item #15130234
MFR #120J9

Mfr description
120J9 BELT, J2, 0.828 X 12IN PL 9 RIB PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.17/each

Specifications

Dimensions

  • Overall Length
    12.0000 in
  • Pitch Length
    12.0000 in
  • Top Width
    0.8280 in, 21 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    9
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)