1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
12PK633
Industrial Micro-v Belt - PK Belt Section:, 12 Ribs
Mi Item #
15130697
MFR #
12PK633
Price
$27.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial Micro V-Belts
D&D GLOBAL INC 12PK633
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
12PK633
Industrial Micro-v Belt - PK Belt Section:, 12 Ribs
Mi Item #
15130697
MFR #
12PK633
Mfr description
12PK633 BELT, PK2, 43.2 X 633 MM PL, 12
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.15
/each
Add to Cart
Specifications
Dimensions
Top Width
43.20 mm, 1.7010 in
Details
Number Of Ribs
12
Product Type
Industrial Micro-V Belts
Section
PK
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items