Motion
130J2
Industrial Micro-v Belt - J Belt Section:, 2 Ribs, 13.0000 in Overall Length
Mi Item #15131279
MFR #130J2
Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 2 Ribs, 13.0000 in Overall Length
Mi Item #15131279
MFR #130J2

Mfr description
130J2 BELT, J2, 0.184 X 13 IN PL 2 RIB P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.97/each

Specifications

Dimensions

  • Overall Length
    13.0000 in
  • Pitch Length
    13.0000 in
  • Top Width
    0.1840 in, 4.70 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    2
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)