Motion
130J7
Industrial Micro-v Belt - J Belt Section:, 7 Ribs, 13.0000 in Overall Length
Mi Item #15131285
MFR #130J7
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 7 Ribs, 13.0000 in Overall Length
Mi Item #15131285
MFR #130J7

Mfr description
130J7 BELT, J2, 0.644 X 13 IN PL 7 RIB P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • Overall Length
    13.0000 in
  • Pitch Length
    13.0000 in
  • Top Width
    16.40 mm, 0.6440 in

Details

  • Material
    Rubber
  • Number Of Ribs
    7
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)