Motion
135J5
Industrial Micro-v Belt - J Belt Section:, 5 Ribs, 13.5000 in Overall Length
Mi Item #15131494
MFR #135J5
Price$5.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 5 Ribs, 13.5000 in Overall Length
Mi Item #15131494
MFR #135J5

Mfr description
135J5 BELT, J2, 0.46 X 13.5IN PL 5 RIB P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.11/each

Specifications

Dimensions

  • Overall Length
    13.5000 in
  • Pitch Length
    13.5000 in
  • Top Width
    11.70 mm, 0.4600 in

Details

  • Material
    Rubber
  • Number Of Ribs
    5
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)