Motion
1375L32
Industrial Micro-v Belt - L Belt Section:, 32 Ribs
Mi Item #15131603
MFR #1375L32
Price$807.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - L Belt Section:, 32 Ribs
Mi Item #15131603
MFR #1375L32

Mfr description
1375L32 BELT, L2, 6.016 X 137.5IN PL 32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.36/each

Specifications

Dimensions

  • Top Width
    6.0160 in, 152.80 mm

Details

  • Belt Type
    Serpentine Belt
  • Material
    Rubber
  • Number Of Ribs
    32
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)