Motion
16/5V1500
Industrial V-Belt - 5V Section, 5/8 in Top Width, 16 Strand, 150 in Nominal Outside Length, Smooth
Mi Item #15133637
MFR #16/5V1500
Price$1,654.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5V Section, 5/8 in Top Width, 16 Strand, 150 in Nominal Outside Length, Smooth
Mi Item #15133637
MFR #16/5V1500

Mfr description
16/5V1500 BELT, 5V2, 11.06 X 150IN OC, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,654.59/each

Specifications

Dimensions

  • Nominal Outside Length
    150 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    16
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)