Motion
16/5V793
Industrial V-Belt - 5V Section, 5/8 in Top Width, 16 Strand, 79-3/8 in Nominal Outside Length, Smooth
Mi Item #15133641
MFR #16/5V793
Price$874.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5V Section, 5/8 in Top Width, 16 Strand, 79-3/8 in Nominal Outside Length, Smooth
Mi Item #15133641
MFR #16/5V793

Mfr description
16/5V793 BELT, 5V2, 11.06 X 79.3IN OC, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$874.63/each

Specifications

Dimensions

  • Nominal Outside Length
    79-3/8 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    16
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)