Specifications
Dimensions
- Nominal Outside Length300 in
- Top Width Per Strand5/8 in
Details
- Cogged/SmoothSmooth
- Number Of Strands16
- Product TypeIndustrial V-Belts
- Section5VK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)