Motion
16/B115
Industrial V-Belt - B Section, 21/32 in Top Width, 16 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #15133732
MFR #16/B115
Price$682.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - B Section, 21/32 in Top Width, 16 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #15133732
MFR #16/B115

Mfr description
16/B115 BELT, B2, 11.81 X 118IN OC, 16 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.99/each

Specifications

Dimensions

  • Nominal Outside Length
    118 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    16
  • Product Type
    Industrial V-Belts
  • Section
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)