1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
2/3V500
Industrial V-Belt - 3V Section, 3/8 in Top Width, 2 Strand, 50 in Nominal Outside Length, Smooth
MI ITEM #
15135590
MFR #
2/3V500
Price
$36.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC 2/3V500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
2/3V500
Industrial V-Belt - 3V Section, 3/8 in Top Width, 2 Strand, 50 in Nominal Outside Length, Smooth
MI ITEM #
15135590
MFR #
2/3V500
Mfr description
2/3V500 BELT, 3V2, 0.79 X 50IN OC, 2 BAN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$36
.62
/each
Add to Cart
Specifications
Dimensions
Nominal Outside Length
50 in
Top Width Per Strand
3/8 in
Details
Cogged/Smooth
Smooth
Number Of Strands
2
Product Type
Industrial V-Belts
Section
3V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items