Motion
2/3V750
Industrial V-Belt - 3V Section, 3/8 in Top Width, 2 Strand, 75 in Nominal Outside Length, Smooth
Mi Item #15135599
MFR #2/3V750
Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 3V Section, 3/8 in Top Width, 2 Strand, 75 in Nominal Outside Length, Smooth
Mi Item #15135599
MFR #2/3V750

Mfr description
2/3V750 BELT, 3V2, 0.79 X 75IN OC, 2 BAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.93/each

Specifications

Dimensions

  • Nominal Outside Length
    75 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    3V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)