Specifications
Dimensions
- Nominal Outside Length52 in
- Top Width Per Strand3/8 in
Details
- Cogged/SmoothCogged
- Number Of Strands2
- Product TypeIndustrial V-Belts
- Section3VX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)