Motion
2/5V1230
Industrial V-Belt - 5V Section, 5/8 in Top Width, 2 Strand, 123 in Nominal Outside Length, Smooth
MI ITEM #15135691
MFR #2/5V1230
Price$169.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5V Section, 5/8 in Top Width, 2 Strand, 123 in Nominal Outside Length, Smooth
MI ITEM #15135691
MFR #2/5V1230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.58/each

Specifications

Dimensions

  • Nominal Outside Length
    123 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    5V

Overview

Mfr description
2/5V1230 BELT, 5V2, 1.38 X 123IN OC, 2 B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought