Motion
2/5VX920
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 2 Strand, 92 in Nominal Outside Length, Cogged
Mi Item #15135807
MFR #2/5VX920
Price$163.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 2 Strand, 92 in Nominal Outside Length, Cogged
Mi Item #15135807
MFR #2/5VX920

Mfr description
2/5VX920 BELT, 5VX, 1.376 X 92 IN OC, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.70/each

Specifications

Dimensions

  • Nominal Outside Length
    92 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    5VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)