Motion
2/8V1700
Industrial V-Belt - 8V Section, 1 in Top Width, 2 Strand, 170 in Nominal Outside Length, Smooth
Mi Item #15135818
MFR #2/8V1700
Price$535.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 8V Section, 1 in Top Width, 2 Strand, 170 in Nominal Outside Length, Smooth
Mi Item #15135818
MFR #2/8V1700

Mfr description
2/8V1700 BELT, 8V2, 2.25 X 170IN OC, 2 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.71/each

Specifications

Dimensions

  • Nominal Outside Length
    170 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)