Motion
2/B184
Industrial V-Belt - B Section, 21/32 in Top Width, 2 Strand, 187 in Nominal Outside Length, Smooth
MI ITEM #15135983
MFR #2/B184
Price$113.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - B Section, 21/32 in Top Width, 2 Strand, 187 in Nominal Outside Length, Smooth
MI ITEM #15135983
MFR #2/B184

Mfr description
2/B184 BELT, B2, 1.48 X 187IN OC, 2 BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.83/each

Specifications

Dimensions

  • Nominal Outside Length
    187 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)