Motion
2/BK190
Industrial V-Belt - BK Section, 21/32 in Top Width, 2 Strand, 193 in Nominal Outside Length, Smooth
Mi Item #15136113
MFR #2/BK190
Price$369.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - BK Section, 21/32 in Top Width, 2 Strand, 193 in Nominal Outside Length, Smooth
Mi Item #15136113
MFR #2/BK190

Mfr description
2/BK190 BELT, BK2, 1.48 X 193IN OC, 2 BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.67/each

Specifications

Dimensions

  • Nominal Outside Length
    193 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)