Motion
2/BX85
Industrial V-Belt - BX Section, 21/32 in Top Width, 2 Strand, 88 in Nominal Outside Length, Cogged
Mi Item #15136156
MFR #2/BX85
Price$134.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - BX Section, 21/32 in Top Width, 2 Strand, 88 in Nominal Outside Length, Cogged
Mi Item #15136156
MFR #2/BX85

Mfr description
2/BX85 BELT, BX, 1.5 X 88 IN OC, 2 BAND,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.84/each

Specifications

Dimensions

  • Nominal Outside Length
    88 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    BX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)