Motion
2/C87
Industrial V-Belt - C Section, 7/8 in Top Width, 2 Strand, 91 in Nominal Outside Length, Smooth
MI ITEM #15136246
MFR #2/C87
Price$106.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - C Section, 7/8 in Top Width, 2 Strand, 91 in Nominal Outside Length, Smooth
MI ITEM #15136246
MFR #2/C87

Mfr description
2/C87 BELT, C2, 1.99 X 91IN OC, 2 BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.08/each

Specifications

Dimensions

  • Nominal Outside Length
    91 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)